Ring Terminal, #8 Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, 20 PK

  • Mfr # PH10-8R-E

  • Zoro # G0782201


product price: $42.85
/pk 20, $2.14/ea

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH10-8R-E
Zoro #
G0782201
UPC #
7498381810
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Overall Length
1.22 in
Width
0.4"
Tongue Width
9.4 mm

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
257 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212
Features
Flame Retardant
Seam
Standard, Brazed
Finish
Tin-Plated
Insulation Dia
0.24 in
Connector Plating
Tin
Barrel Type
Brazed Seam

Description

Ring Terminal,Heat Shrink,12-10AWG,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.