Ring Terminal, #8 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, 25 PK

  • Mfr # PH18-8R-Q

  • Zoro # G0782210


product price:  $35.19
/pk 25, $1.41/ea

Key Features

Terminal Shape
Ring
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Heat Shrink
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH18-8R-Q
Zoro #
G0782210
UPC #
7498381801
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Overall Length
1.08 in
Width
0.3"
Tongue Width
7.9 mm

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
257 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212
Seam
Brazed
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.17 in
Connector Plating
Tin
Barrel Type
Brazed Seam

Description

Ring Terminal,Heat Shrink,22-18AWG,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.