Ring Terminal, #8 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 1000 PK

  • Mfr # PNF18-8R-M

  • Zoro # G0788072


product price:  $394.99
/pk 1000, $0.39/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNF18-8R-M
Zoro #
G0788072
UPC #
7498381065
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Overall Length
0.87 in
Width
0.3"
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-149)
Seam
Grip Sleeved
Features
Flame Retardant
Finish
Tinned
Insulation Dia
0.14 in
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve

Description

Ring Terminal,Nylon,22-18AWG,No.8,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.