Ring Terminal, #8 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 1000 PK
Mfr # PV18-8R-MY
Zoro # G3218848
product price:Â $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV18-8R-MY
Zoro #
G3218848
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.31 in
Overall Length
0.91 in
Tongue Width
0.31 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, UL486A-486B
Wire Range
22 AWG to 18 AWG
Seam
Brazed
Connection Material
Copper
Max. Temp.
221 Degrees F
Seam Style
Brazed
Description
Ring Terminal, Insulation Color Red, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA LR31212, cULus 587H E52164, UL 486A/B, Barrel Inside Diameter 0.15 in, Barrel Length 0.39 in, Barrel Outside Diameter 0.15 in, Barrel Style Brazed Funnel Entry, Compatible Grainger Part Number 376U11, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.