
Ring Terminal, #8 Stud Size, Non-Insulated Insulated, Bare, 1000 PK (Discontinued)
- Mfr # P18-8RHT6-M
- Zoro # G0780418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18-8RHT6-M
Zoro #
G0780418
UPC #
7498380546
Country of Origin
Mexico
Dimensions
Stud Size
#8
Overall Length
0.71 in
Barrel Inside Dia.
0.07 in
Tongue Width - Wire Connector
0.31 in
Details
Item
Ring Terminal
Insulation Color
Bare
Insulation Type
Non-Insulated
Standards
cULus Listed 587H E52164
Connection Material
Nickel-Plated Copper
Seam
Brazed
Wire Range
22 to 18 AWG
Max. Voltage
2000V
Terminal Type
Ring Tongue
Max. Temp.
650 Degrees F
Description
Ring Terminal,22-18AWG,No.8,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.