Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 1000 PK

  • Mfr # PV18-10RX-MY

  • Zoro # G2760365


product price:  $295.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Contact Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PV18-10RX-MY
Zoro #
G2760365
UPC #
7498341166
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Overall Length
0.96 in
Width
0.3"
Outside Diameter Inches
0.17 in
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Standards
CSA Certified LR31212, UL Listed 587H E52164
Features
Brazed Seam, Flame Retardant
Seam
Funnel
Finish
Tin-Plated
Insulation Dia
0.17 in
Connector Plating
Tin
Barrel Type
Funnel Entry
Insulation Coverage
Partial Coverage
Termination Style
Crimp Termination Only

Description

Ring Terminal, expanded vinyl insulation, 22 - 18 AWG, #10 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.