This item is Discontinued.

Panduit Ring Terminal, 1/4 in Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 1000 PK PV18-14RX-MY

Ring Terminal, 1/4 in Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 1000 PK (Discontinued)

  • Mfr # PV18-14RX-MY
  • Zoro # G2754500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PV18-14RX-MY
Zoro #
G2754500
UPC #
7498341419
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Stud Size
1/4 in
Overall Length
1.17 in
Width
0.5"
Outside Diameter Inches
0.17 in
Tongue Width
0.46 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212
Seam
Funnel
Features
Brazed Seam, Flame Retardant
Connection Material
Copper
Finish
Tin-Plated
Insulation Dia
0.17 in
Connector Plating
Tin
Product Type
Terminal Connector
Connector Details
1 x Ring Terminal
Barrel Type
Funnel Entry
Product Class
Wire Termination

Description

Ring Terminal, expanded vinyl insulation, 22 - 18 AWG, 1/4" stud size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.