This item is Discontinued.

Panduit Ring Terminal, 1/4 in Stud Size, Vinyl Insulated, Red, 200 PK PV2-14R-TY

Ring Terminal, 1/4 in Stud Size, Vinyl Insulated, Red, 200 PK (Discontinued)

  • Mfr # PV2-14R-TY
  • Zoro # G2766190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2-14R-TY
Zoro #
G2766190
UPC #
7498342045
Country of Origin
Mexico

Dimensions

Stud Size
1/4 in
Overall Length
1.96 in
Tongue Width - Wire Connector
0.68 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Vinyl
Standards
cULus Listed 587H E52164
Max. Temp.
221 Degrees F
Seam
Funnel
Terminal Type
Ring Tongue
Wire Range
2 AWG
Max. Voltage
600V
Connection Material
Copper
Insulation Dia
0.56 in

Description

Ring Terminal, large wire, vinyl insulated, 2 AWG, 1/4" stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.