Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panduit RING TERMINAL NON-INSULATED22-16 AWG 10 BOLT, PK 100 P18-10R-C

RING TERMINAL NON-INSULATED22-16 AWG 10 BOLT, PK 100 (Discontinued)

  • Mfr # P18-10R-C
  • Zoro # G1113272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18-10R-C
Zoro #
G1113272
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.3"
Length
0.7"

Details

Features
Brazed Seam
Connector Plating
Tin
Product Name
Terminal Connector
Product Type
Terminal Connector
Product Material
Copper
Connector Type
Ring Terminal
Connector Details
1 x Ring Terminal
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.