
Ring Terminal, 5/16 in Stud Size, Nylon Insulated, Yellow, 2000 PK (Discontinued)
- Mfr # PN10-56R-2K
- Zoro # G2793685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PN10-56R-2K
Zoro #
G2793685
UPC #
7498380633
Country of Origin
Mexico
Dimensions
Stud Size
5/16 in
Tongue Width - Wire Connector
0.52 in
Overall Length
1.21 in
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-113)
Max. Voltage
600V
Max. Temp.
221 Degrees F
Wire Range
14 to 10 AWG
Connection Material
Copper
Terminal Type
Ring Tongue
Insulation Dia
0.23 in
Description
Ring Terminal, nylon insulated, 12 - 10 AWG, 5/16" stud size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.