
Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 3000 PK (Discontinued)
- Mfr # PN14-6R-3K
- Zoro # G2751685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN14-6R-3K
Zoro #
G2751685
UPC #
7498380624
Country of Origin
Mexico
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#6
Overall Length
0.86 in
Width
0.3"
Tongue Width
0.31 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-107)
Connection Material
Copper
Features
Flame Retardant, Molded
Seam
Grip Sleeve
Finish
Tin-Plated
Insulation Dia
0.16 in
Connector Details
1 x Ring Terminal
Product Type
Terminal Connector
Connector Plating
Tin
Material Details
Metal - Sleeve
Barrel Type
Insulation Grip Sleeve
Product Class
Wire Termination
Description
Ring Terminal, nylon insulated, 16 - 14 AWG, #6 stud size
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.