Ring Terminal, PK 25
Mfr # EV14-14RB-Q
Zoro # G421952626
product price: $31.85
/pk 25, $1.27/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV14-14RB-Q
Zoro #
G421952626
UPC #
613056367333
Country of Origin
Mexico
Description
StrongHold(TM) EV14-14RB-Q Ring Terminal, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Tongue Width 0.46 in, Contact Finish Tin, Contact Material Copper, Standards CSA LR31212, UL 587H E52164, Barrel Inside Diameter 0.17 in, Barrel Length 0.45 in, Barrel Outside Diameter 0.17 in, Barrel Style Butted Funnel Entry, Compatible Grainger Part Number 376U11, 38YU60, 38YU61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.