Ring Terminal, #6 Stud Size, 18 AWG, 1,000 V, Nylon Insulated, Red, 100 PK

  • Mfr # PN18-6RN-C

  • Zoro # G2803808


product price:  $99.59
/pk 100, $1.00/ea

Key Features

Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN18-6RN-C
Zoro #
G2803808
UPC #
7498380328
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.77 in
Width
0.2"
Tongue Width
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Maximum Operating Temperature
430 Degrees F
Standards
CSA Certified LR31212, Military QPL AS7928 (MS25036-101), UL Listed 587H E52164
Features
Flame Retardant
Seam
Grip Sleeve
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Barrel Type
Narrow Tongue, Insulation Grip Sleeve
Termination Style
Crimp
Insulation Coverage
Partial Coverage

Description

Ring Terminal, narrow tongue, nylon insulated, 22 - 18 AWG, #6 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.