
Rounded Edge Mutiple Tie Plate, 3 Bundle
Mfr # MTPC3H-E10-C39
Zoro # G2785355
product price: $513.99
/pk 100, $5.14/ea
Free Shipping & Returns
Key Features
Height
0.20"
Length
5.09 in
Width
0.62 in
Material
Nylon 6.6
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTPC3H-E10-C39
Zoro #
G2785355
UPC #
7498300831
Country of Origin
United States
Dimensions
Height
0.20"
Length
5.09 in
Width
0.62 in
Overall Length
5.09 in
Details
Item
Cable Tie Mount
Material
Nylon 6.6
Color
Natural
Temp. Range
-60 to 115°C
Mounting Method
Screw
Indoor/Outdoor
Indoor
Resists
Heat
Standards
UL Recognized
Application
Used to Secure Closely Spaced Wire Bundles
Cable Manager Type
Multiple Tie Plate
Product Type
Cable Tying
Product Name
Multiple Tie Plate
Product Color
Natural
Product Material
Nylon 6.6
Min Operating Temperature
-60 degrees celsius
Max Operating Temperature
115 degrees celsius
Product Class
Wire Routing, Management & Protection
Description
Rounded Edge Mutiple Tie Plate, 3 Bundle, M-H Ties, #10 Screw (M5)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.