Zoro Homepage

Rounded Edge Mutiple Tie Plate, 7 Bundle

  • Mfr # MTPC7H-E10-C39

  • Zoro # G2794717


product price: $799.99
/pk 100, $8.00/ea
Free Shipping & Returns

Key Features

Height
0.20"
Length
11.09 in
Width
0.62 in
Material
Nylon 6.6
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTPC7H-E10-C39
Zoro #
G2794717
UPC #
7498310888
Country of Origin
United States

Dimensions

Height
0.20"
Length
11.09 in
Width
0.62 in
Overall Length
11.09 in

Details

Item
Cable Tie Mount
Material
Nylon 6.6
Color
Natural
Temp. Range
-60 to 115°C
Application
Used to Secure Closely Spaced Wire Bundles
Mounting Method
Screw
Indoor/Outdoor
Indoor
Product Name
Multiple Tie Plate
Product Type
Cable Tying
Product Material
Nylon 6.6
Product Color
Natural
Cable Manager Type
Multiple Tie Plate
Max Operating Temperature
115 degrees celsius
Min Operating Temperature
-60 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Rounded Edge Mutiple Tie Plate, 7 Bundle, M-H Ties, #10 Screw (M5)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.