Rubber Foam Tape 1/32" X 0.50" X 72Yd

  • Mfr # P32W2R1-50-72

  • Zoro # G604858387


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Tape Width
0.5
Tape Length
216 ft
Standards
UL5A Listed
Max. Tape Performance Temp.
140
Min. Tape Performance Temp.
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32W2R1-50-72
Zoro #
G604858387
UPC #
7498378228
Country of Origin
United States

Dimensions

Tape Width
0.5
Tape Length
216 ft
Imperial Tape Width
0.5 in
Metric Tape Length
65.53 m
Imperial Tape Length
72 yd

Details

Standards
UL5A Listed
Max. Tape Performance Temp.
140
Min. Tape Performance Temp.
32
Application
Adhesive Tape for Wiring Duct
Tape Adhesive
Rubber
Tape Backing Material
Rubber Foam
Tape Color
White

Description

Foam tape, 1/32thick) x .50wide) x 72 yards, rubber adhesive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.