Rubber Foam Tape 1/32" X 0.50" X 7Yd

  • Mfr # P32W2R1-50-7

  • Zoro # G104858221


product price: $14.99
/ea

Key Features

Standards
UL5A Listed
Tape Length
21 ft
Tape Width
0.5
Min. Tape Performance Temp.
32
Max. Tape Performance Temp.
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32W2R1-50-7
Zoro #
G104858221
UPC #
7498378716
Country of Origin
United States

Dimensions

Tape Length
21 ft
Tape Width
0.5
Metric Tape Length
6.4 m
Imperial Tape Width
0.5 in
Imperial Tape Length
7 yd

Details

Standards
UL5A Listed
Min. Tape Performance Temp.
32
Max. Tape Performance Temp.
140
Application
Adhesive Tape for Wiring Duct
Tape Adhesive
Rubber
Tape Shape
Roll
Tape Color
White
Tape Backing Material
Rubber Foam

Description

Foam tape, 1/32thick) x .50wide) x 7 yards, rubber adhesive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.