Rubber Foam Tape 1/32" X 0.75" X 72Yd

  • Mfr # P32W2R1-75-72

  • Zoro # G104858368


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Tape Length
216 ft
Standards
UL5A Listed
Tape Width
0.75
Max. Tape Performance Temp.
140
Min. Tape Performance Temp.
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32W2R1-75-72
Zoro #
G104858368
UPC #
7498378728
Country of Origin
United States

Dimensions

Tape Length
216 ft
Tape Width
0.75
Imperial Tape Length
72 yd
Metric Tape Length
65.53 m
Imperial Tape Width
0.75 in

Details

Standards
UL5A Listed
Max. Tape Performance Temp.
140
Min. Tape Performance Temp.
32
Application
Adhesive Tape for Wiring Duct
Tape Color
White
Tape Adhesive
Rubber
Tape Backing Material
Rubber Foam

Description

Foam tape, 1/32thick) x .75wide) x 72 yards, rubber adhesive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.