Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Foam Tape 1/32" X 0.75" X 7Yd

  • Mfr # P32W2R1-75-7

  • Zoro # G404858365


product price: $16.15
/ea

Key Features

Standards
UL5A Listed
Max. Tape Performance Temp.
140
Tape Width
0.75
Min. Tape Performance Temp.
32
Tape Length
21 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32W2R1-75-7
Zoro #
G404858365
UPC #
7498378727
Country of Origin
United States

Dimensions

Tape Width
0.75
Tape Length
21 ft
Metric Tape Length
6.4 meters
Imperial Tape Width
0.75 inches
Imperial Tape Length
7 yd
Metric Tape Width
19 millimeters

Details

Standards
UL5A Listed
Max. Tape Performance Temp.
140
Min. Tape Performance Temp.
32
Application
Adhesive Tape for Wiring Duct
Tape Backing Material
Rubber Foam
Tape Color
White
Tape Adhesive
rubber adhesive
Tape Shape
Roll

Description

Foam tape, 1/32thick) x .75wide) x 7 yards, rubber adhesive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.