Rubber Foam Tape 1/32" X 1.5" X 72Yd

  • Mfr # P32W2R1-150-72

  • Zoro # G504858197


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Performance Temp.
140
Tape Length
216 ft
Min. Tape Performance Temp.
32
Tape Width
1.5
Standards
UL5A Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32W2R1-150-72
Zoro #
G504858197
UPC #
7498378227
Country of Origin
United States

Dimensions

Tape Length
216 ft
Tape Width
1.5
Imperial Tape Length
72 yd
Metric Tape Length
65.53 m
Imperial Tape Width
1.5 in

Details

Max. Tape Performance Temp.
140
Min. Tape Performance Temp.
32
Standards
UL5A Listed
Application
Adhesive Tape for Wiring Duct
Tape Backing Material
Rubber Foam
Tape Color
White
Tape Adhesive
Rubber
Tape Shape
Roll

Description

Foam tape, 1/32thick) x 1.5wide) x 72 yards, rubber adhesive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.