Zoro Homepage
This item is Discontinued.
Panduit Safety Sign, 10.0"H X 14.0"W, Danger 'Re PRS1014D7346

Safety Sign, 10.0"H X 14.0"W, Danger 'Re (Discontinued)

  • Mfr # PRS1014D7346
  • Zoro # G304860383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS1014D7346
Zoro #
G304860383
UPC #
61305656971
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Label Maker Tape Thickness
0.055
Overall Width
14
Overall Height
10

Details

Application
Hazard Communication
Color
Black
Indoor / Outdoor
Indoor
Background Color
White
Label Type
Respirable Crystalline Silica
Legend Color
Black/Red
Temp. Range
168 Degrees F to -90 Degrees F
Standards
RoHS Compliant, OSHA 29 CFR ยง 1926.1422 Signals

Description

Safety Sign, 10.0"H x 14.0"W, Danger 'Respirable Crystalline Silica', Polyehtylene Plastic, Red/ Black on White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.