Zoro Homepage

Screw-on Beam Clamp for up to 1/2" Flang

  • Mfr # PBC

  • Zoro # G2759726


product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Finish
Zinc Phosphate and Oil
Application
Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod
Maximum Compatible Rod Size (mm)
6.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBC
Zoro #
G2759726
UPC #
7498362836
Country of Origin
United States

Dimensions

Maximum Compatible Rod Size (mm)
6.35
Maximum Compatible Rod Size (In.)
0.25

Details

Color
Black
Material
Steel
Finish
Zinc Phosphate and Oil
Application
Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod
Product Type
Support Bracket
Product Material
Steel
Finishing
Zinc Phosphate
Product Color
Black
Product Name
Beam Clamp
Product Class
Wire Routing, Management & Protection

Description

Screw-on Beam Clamp for up to 1/2" Flange - Spring Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.