Zoro Homepage

SCREW ON BLANK FACEPLATE, SINGLE GANG PANWAY, OFF WHITE ROHS

  • Mfr # CPNIW

  • Zoro # G0558127


product price: $10.19
/ea

Key Features

Color
Off White
Number of Gangs
1
Material
ABS
Overall Height (In.)
4.5
Overall Height (mm)
114.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPNIW
Zoro #
G0558127
UPC #
74983840113
Country of Origin
Unknown

Dimensions

Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Width (mm)
69.8
Overall Width (In.)
2.75

Details

Color
Off White
Number of Gangs
1
Material
ABS
Gang Opening Type
Single Gang
Product Type
Faceplate
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
Product Name
Single Gang Blank Cover Faceplate
Product Color
Off White
Package Contents
Single Gang Blank Cover Faceplate, 2 x Mounting Screws
Features
Screw-on blank faceplate
Mounting
Flush Mount
Termination
Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.