Zoro Homepage
This item is Discontinued.
Panduit Screws, #8 Size, 1/2" Long, PK100, #8 x 1/2 in, Zinc Steel, 100 PK QB-S8-500-C

Screws, #8 Size, 1/2" Long, PK100, #8 x 1/2 in, Zinc Steel, 100 PK (Discontinued)

  • Mfr # QB-S8-500-C
  • Zoro # G0423009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB-S8-500-C
Zoro #
G0423009
UPC #
7498310205
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1/2 in
Length
1/2 in
Overall Length
0.5 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc
Item
Screws,#8 Size,1/2" Long,PK100
Color
Silver
Application
To Secure Traditional Harness Board Accessories and Test Fixtures to Mounting Platform
Product Class
Wire Routing, Management & Protection

Description

Screws,#8 Size,1/2 In. Long,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.