Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSL-PL1WHTY
Zoro #
G4902974
UPC #
074983577545
Country of Origin
Costa Rica
Dimensions
Height
3/4 in
Width
10 in
Thickness
0.004 in
Details
Item
Padllock Label
Header
No Header
Material
vinyl
Standards
OSHA Regulations
Metal Detectable
No
Self-Adhesive
Yes
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Features
Self-laminating, Adhesive
Green Certification or Other Recognition
RoHS
Description
Padllock Label, Sign Legend WARNING DO NOT REMOVE THIS LOCK. THIS LOCK BELONGS TO, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.