Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h

  • Mfr # S100X125VARY

  • Zoro # G0415729


product price: $45.79
/ea

Key Features

Legend
Blank
Color
White
Material
Vinyl
Temp. Range
-40° to 150°F
Label Type
Self Laminating, Write-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S100X125VARY
Zoro #
G0415729
UPC #
7498343944
Country of Origin
United States

Details

Item
Wire/Cable Marker Dispenser Kit
Legend
Blank
Color
White
Material
Vinyl
Temp. Range
-40° to 150°F
Label Type
Self Laminating, Write-On

Description

Self-Lamdisp,Pen,Vyl,1.00 In. x 1.25 In.h

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.