Zoro Homepage

Self-Laminating Cable Marker Holder, 3"x

  • Mfr # SLCT-YL

  • Zoro # G2767198


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
For Use With
Panduit Intermediate or Standard Cross-Section Cable Ties
Overall Height (In.)
1.31in
Material Properties
Self-Laminating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCT-YL
Zoro #
G2767198
UPC #
7498376035
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
1.31in
Maximum Cable Diameter (In.)
0.5in
Overall Width (In.)
3in

Details

Item
Label Holder
Color
Yellow
Material
Vinyl
For Use With
Panduit Intermediate or Standard Cross-Section Cable Ties
Material Properties
Self-Laminating
Number of Tags
25

Description

Self-Laminating Cable Marker Holder, 3"x1.31", 25 pc/pk, YL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.