Zoro Homepage

Service Post, 2 Sol-2/0 Str, Male

  • Mfr # SP2-2/0-Q

  • Zoro # G0412314


product price: $81.29
/ea
Free Shipping & Returns

Key Features

For Conductor Material
Copper
For Minimum Wire Size
2/0 AWG
For Maximum Wire Size
2/0 AWG
Body Material
Copper
Standards
cULus Listed - 467, DB Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2-2/0-Q
Zoro #
G0412314
UPC #
7498371670
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
2/0 AWG
For Maximum Wire Size
2/0 AWG
Overall Length
1.88 in
Length
1.9"

Details

Item
Mechanical Lug
For Conductor Material
Copper
Body Material
Copper
Standards
cULus Listed - 467, DB Rated
Wire Range
2/0 AWG
Application
Utility/Ground Grid
Material
High Copper Content Hard Drawn Rod
Product Type
Grounding Connector
Product Name
Grounding Connector
Product Material
Copper
Product Class
Grounding & Bonding
Number of Conductors
2

Description

Service Post,2 Sol-2/0 Str,Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.