Zoro Homepage

SGL GANG LV 1 PIECE OUTLET BOX ADH WHT

  • Mfr # JB1IW-A

  • Zoro # G616083210


product price: $9.75
/ea

Key Features

Color
Off White
Material
ABS
Number of Gangs
1
Box Type
Outlet
Overall Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB1IW-A
Zoro #
G616083210
UPC #
74983582853
Country of Origin
United States

Dimensions

Overall Depth
1.75 in
Length
5.09 in
Overall Width
3.34 in

Details

Color
Off White
Material
ABS
Number of Gangs
1
Box Type
Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.