Zoro Homepage

SGL GANG ONE PIECE DEEP OUTLET BOX

  • Mfr # JB1DWH-A

  • Zoro # G115699998


product price: $11.89
/ea

Key Features

Box Type
Junction
Number of Gangs
1-gang
Material
ABS
Length
5.23 in
Overall Width
3.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB1DWH-A
Zoro #
G115699998
UPC #
74983582938
Country of Origin
United States

Dimensions

Length
5.23 in
Overall Width
3.48 in
Overall Depth
2.75 in

Details

Box Type
Junction
Number of Gangs
1-gang
Material
ABS
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.