Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Gang Low Voltage 1-Piece Outlet B

  • Mfr # JB1WH-A

  • Zoro # G904858636


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Type
Low Voltage
Raceway Type
One-Piece Outlet Box
Standards
RoHS Compliant
Material
ABS
Height
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB1WH-A
Zoro #
G904858636
UPC #
7498358287
Country of Origin
United States

Dimensions

Height
0.08 in
Width
3.34 in
Overall Width
3.34
Overall Height
0.08
Overall Length
5.09 in
Overall Width (mm)
85
Overall Width (In.)
3.34
Overall Length (In.)
5.09
Overall Height (mm)
1.9
Overall Height (In.)
0.08
Overall Length (mm)
129.4

Details

Type
Low Voltage
Raceway Type
One-Piece Outlet Box
Standards
RoHS Compliant
Material
ABS
Color
White
Application
Single Gang One-Piece Outlet Box
Gang Opening Type
Single Gang
Product Type
Low Voltage
Product Class
Surface Raceway Systems

Description

Single gang one-piece outlet box with adhesive backing. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way LD profile raceway. 5.09"L x 3.34"W x 1.75"H (129.4mm x 85.0mm x 44.4mm). Breakouts for 1/2", 3/4", or 1" diameter conduit, White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.