Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Gang Power Rated 2-Piece Extensio

  • Mfr # JBP1EWH

  • Zoro # G804859177


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Type
Power Rated
Raceway Type
Two-Piece Outlet Box
Height
1 in
Color
White
Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBP1EWH
Zoro #
G804859177
UPC #
7498375479
Country of Origin
United States

Dimensions

Height
1 in
Width
3.3 in
Overall Length
4.99 in
Overall Width
3.3
Overall Height
1
Overall Height (In.)
1
Overall Width (In.)
3.3
Overall Length (mm)
126.7
Overall Height (mm)
25.4
Overall Length (In.)
4.99
Overall Width (mm)
83.8

Details

Type
Power Rated
Raceway Type
Two-Piece Outlet Box
Color
White
Material
PVC
Standards
RoHS Compliant
Application
Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate.
Gang Opening Type
Single Gang
Product Type
Power Rated
Product Class
Surface Raceway Systems

Description

Single gang two-piece screw together extension outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way LD profile raceway. 4.99in L x 3.30in W x 1.00in H (126.7mm x 83.8mm x 25.4mm). Breakouts for 1/2in, 3/4in, or 1in diameter conduit, White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.