Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Gang Power Rated 2-Piece Screw To

  • Mfr # RJBX3510EI

  • Zoro # G204859692


product price: $15.29
/ea

Key Features

Type
Power Rated
Raceway Type
Two-Piece Round Outlet Box
Color
Ivory
Material
PVC
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJBX3510EI
Zoro #
G204859692
UPC #
7498335400
Country of Origin
United States

Dimensions

Width
5.51 in
Height
1.15 in
Overall Height
1.15
Overall Width
5.51
Overall Length
5.51 in
Overall Height (In.)
1.15
Overall Width (mm)
139.9
Overall Width (In.)
5.51
Overall Length (mm)
139.9
Overall Height (mm)
29.1
Overall Length (In.)
5.51

Details

Type
Power Rated
Raceway Type
Two-Piece Round Outlet Box
Color
Ivory
Material
PVC
Standards
RoHS Compliant
Application
Single Gang Two-Piece Screw Together Round Outlet Box. Box Accepts Ul/Csa Devices not to Exceed 10Lbs. (5Lbs. Per Csa).
Gang Opening Type
Single Gang
Product Type
Power Rated
Product Class
Wire Routing, Management & Protection
Product Color
Electric Ivory

Description

Single gang two-piece screw together round outlet box. Box accepts UL/CSA devices not to exceed 10lbs. (5lbs. per CSA). For use with Pan-Way LD profile raceway. Dia. = 5.48"D x 1.14"H (139.2mm x 29.0mm). Breakouts for 3/4" or 1" diameter conduit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.