Zoro Homepage

Single Gang Rectangular Screw-On Facepla

  • Mfr # CPGEI

  • Zoro # G604859674


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Color
Ivory
Number of Ports
1
Width
2.75 in
Material
ABS
Standards
CSA Certified; RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGEI
Zoro #
G604859674
UPC #
7498369704
Country of Origin
United States

Dimensions

Width
2.75 in
Height
4.49 in
Overall Height (mm)
114
Overall Width (In.)
2.75
Overall Height (In.)
4.49
Overall Width (mm)
69.8

Details

Color
Ivory
Number of Ports
1
Material
ABS
Standards
CSA Certified; RoHS Compliant
Type
Screw-On GFCI Faceplate
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
Outlet Orientation
Flat
Gang Opening Type
Single Gang
Product Type
Screw-On GFCI Faceplate
Product Class
Wire Routing, Management & Protection
Product Color
Electric Ivory

Description

Screw-on single gang rectangular faceplate. Covers one NEMA standard rectangular electrical outlet or one standard rectangular communication module frame, Electric Ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.