Zoro Homepage

Single Gang Screw-On BlaFaceplate

  • Mfr # CPNIW

  • Zoro # G104859419


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Color
White
Number of Ports
0
Width
2.75 in
Material
ABS
Type
Blank Cover Faceplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPNIW
Zoro #
G104859419
UPC #
7498384011
Country of Origin
United States

Dimensions

Width
2.75 in
Height
4.5 in
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Width (mm)
69.8
Overall Width (In.)
2.75

Details

Color
White
Number of Ports
0
Material
ABS
Type
Blank Cover Faceplate
Standards
UL Listed; CSA Certified; RoHS Compliant
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
Gang Opening Type
Single Gang
Product Type
Blank Cover Faceplate
Product Class
Wire Routing, Management & Protection
Product Color
Off-White

Description

Screw-on single gang blank cover faceplate. Supplied with two mounting screws, Off White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.