Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Gang Snap-On 106 Duplex Electrica

  • Mfr # T70PWH

  • Zoro # G204858701


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Color
White
Number of Ports
2
Width
2.75 in
Material
PVC
Type
Snap-On 106 Duplex Faceplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70PWH
Zoro #
G204858701
UPC #
7498372510
Country of Origin
United States

Dimensions

Width
2.75 in
Height
4.5 in
Overall Height
4.5
Overall Width
2.75
Overall Width (mm)
69.8
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Height (mm)
114.3

Details

Color
White
Number of Ports
2
Material
PVC
Type
Snap-On 106 Duplex Faceplate
Standards
CSA Certified; RoHS Compliant
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
Gang Opening Type
Single Gang
Product Type
Snap-On 106 Duplex Faceplate
Product Class
Wire Routing, Management & Protection

Description

Snap-on single gang 106 duplex electrical/communication faceplate. Used to cover one NEMA standard 106 duplex electrical outlet. In communication applications, covers one standard 106 duplex communication module frame, White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.