Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Gang Snap-On Rectangular Electric

  • Mfr # T70PGEI

  • Zoro # G704858676


product price: $7.85
/ea

Key Features

Color
Ivory
Number of Ports
2
Width
2.75 in
Material
PVC
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70PGEI
Zoro #
G704858676
UPC #
7498372491
Country of Origin
United States

Dimensions

Width
2.75 in
Height
4.5 in
Overall Height
4.5
Overall Width
2.75
Overall Length
4 ft
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Width (mm)
69.8

Details

Color
Ivory
Number of Ports
2
Material
PVC
Type
Snap-On GFCI Faceplate
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
Standards
CSA Certified; RoHS Compliant
Gang Opening Type
Single Gang
Product Type
Snap-On GFCI Faceplate
Product Class
Wire Routing, Management & Protection
Product Color
Electric Ivory

Description

Snap-on single gang rectangular electrical/communication faceplate. Used to cover one NEMA standard rectangular electrical outlet. In communication applications, covers one standard rectangular communication module frame, Electric Ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.