Base Wiring Duct, Type FS, Solid Wall, 1.5" W, 1.5" H, 72" L, Light Gray

  • Mfr # FS1.5X1.5LG6NM

  • Zoro # G0424302


product price:  $38.15
/pk 6, $6.36/ea

Key Features

Material
PVC
Length
72"
Overall Height (In.)
1.62
Overall Width (In.)
1.75
Cover Part Number
C1.5LG6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS1.5X1.5LG6NM
Zoro #
G0424302
UPC #
7498334034
Country of Origin
United States

Dimensions

Length
72"
Width
1.5"
Height
1.5"
Overall Height (In.)
1.62
Overall Width (In.)
1.75
Overall Height (mm)
41.1
Overall Width (mm)
44.5
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Length
1.8 m

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Color
Light Gray
Material
PVC
Cover Part Number
C1.5LG6
Wiring Duct Style
Solid Wall Wiring Duct
Flammability Rating
UL94 V-0
Measurement System
Imperial
Mount Method
No Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Type
FS
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Cable Manager Type
Raceway
Product Color
Light Gray
Product Material
Polyvinyl Chloride (PVC)
Product Name
6ft Panduct Type FS - Solid Wall Raceway
Certifications & Standards
RoHS, CSA, CE, UL94V-0
Additional Information
Thickness: 0.07 inch
Product Line
Panduct
Product Class
Wiring Duct & Duct Covers

Description

Sld Duct Nmtg,Pvc,1.5x1.5x6 ft.,Lg,PK6, Package Quantity 6
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.