Zoro Homepage

Slotted Divider Wall, White, 2" x 1' (6-Pack) H

  • Mfr # SD2HWH6

  • Zoro # G607478476


product price: $25.49
/pk 6, $4.25/ea

Key Features

Color
White
For Use With
PVC Wiring Duct
Material
PVC
Width
0.75 in
Application
Wiring Duct Accessory - Slotted Divider Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD2HWH6
Zoro #
G607478476
UPC #
7498302324
Country of Origin
United States

Dimensions

Width
0.75 in
Height
1.79 in
Overall Length (m)
1.8
Compatible Duct Height (mm)
50.8
Overall Length (ft.)
6
Overall Height (mm)
45.4
Overall Height (In.)
1.79
Overall Width (In.)
0.75
Overall Width (mm)
19
Compatible Duct Height (In.)
2

Details

Color
White
For Use With
PVC Wiring Duct
Material
PVC
Application
Wiring Duct Accessory - Slotted Divider Wall
Note
For installation of the divider, must use part number DB-C
Flammability Rating
UL94 V-0
Product Type
Slotted Divider Wall
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct Divider Wall, PVC, 2H X 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.