Zoro Homepage

Wide Slot Duct, Type NE, Halogen-Free, White, 0.5" x 5" x 1' (6-Pack)

  • Mfr # NE.5X1WH6

  • Zoro # G407478508


product price: $43.25
/pk 6, $7.21/ea

Key Features

Color
White
Material
Halogen-Free PPO
Overall Height (In.)
1.06
Overall Height (mm)
26.9
Overall Length (ft.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE.5X1WH6
Zoro #
G407478508
UPC #
7498321458
Country of Origin
United States

Dimensions

Width
0.63 in
Height
1.06 in
Overall Height (In.)
1.06
Overall Height (mm)
26.9
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Width (mm)
16
Overall Width (In.)
0.63
Slot Width (In.)
0.31
Slot Width (mm)
7.9

Details

Color
White
Material
Halogen-Free PPO
Measurement System
Metric
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Style
Wiring Duct
Cover Part Number
NC.5WH6
Flammability Rating
UL94 V-0
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct, Halogen Free, 5X1X6', White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.