
Slotted Duct, Polypropylene, 25X25X500Mm, (70 Pack), 70PK
Mfr # FL25X25LG-AV
Zoro # G304859943
product price: $734.99
/pk 70, $10.50/ea
Free Shipping & Returns
Key Features
Mounting Style
Mounting Holes with Adhesive
Color
Gray
Material
Polypropylene
Standards
RoHS Compliant, UL Recognized, CSA Approved
Includes
High bond adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL25X25LG-AV
Zoro #
G304859943
UPC #
61305681804
Country of Origin
United States
Dimensions
Overall Height (In.)
0.98
Slot Width (mm)
21.8
Overall Width (In.)
0.98
Overall Width (mm)
25
Overall Height (mm)
25
Slot Width (In.)
0.9
Details
Mounting Style
Mounting Holes with Adhesive
Color
Gray
Material
Polypropylene
Standards
RoHS Compliant, UL Recognized, CSA Approved
Includes
High bond adhesive
Application
Manage cable and wire in tight spaces and where flexibility would be an advantage
Wiring Duct Type
FL
Flammability Rating
UL94V-2
Mount Method
Mounting Holes with Adhesive
Product Type
Flexible Wiring Duct
Note
For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation.
Cover Part Number
None
Measurement System
Metric
Wiring Duct Style
Flexible Wiring Duct
Standards Met
RoHS Compliant, UL Recognized, CSA Approved
Sub Brand
Panduct®
Description
The FL25X25LG-AV Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Flexible polypropylene material with High Bond Acrylic Adhesive option is provided for easy positioning and for use on control panel doors and areas where other mounting options are not possible, 0.98" x 0.9825.0 mm x 25.0 mm) and 19.7500 mm) long. Color Light Gray. 70 per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.