Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Duct, Polypropylene, 50X50X500Mm, (32 Pack), 32PK

  • Mfr # FL50X50LG

  • Zoro # G804859955


product price: $386.99
/pk 32, $12.09/ea
Free Shipping & Returns

Key Features

Mounting Style
Mounting Holes
Color
Gray
Material
Polypropylene
Standards
RoHS Compliant, UL Recognized, CSA Approved
Application
Manage cable and wire in tight spaces and where flexibility would be an advantage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL50X50LG
Zoro #
G804859955
UPC #
61305681801
Country of Origin
United States

Dimensions

Overall Width (In.)
1.97
Slot Width (mm)
45
Overall Height (mm)
50
Slot Width (In.)
1.8
Overall Width (mm)
50
Overall Height (In.)
1.97

Details

Mounting Style
Mounting Holes
Color
Gray
Material
Polypropylene
Standards
RoHS Compliant, UL Recognized, CSA Approved
Application
Manage cable and wire in tight spaces and where flexibility would be an advantage
Includes
High bond adhesive
Flammability Rating
UL94V-2
Wiring Duct Type
FL
Product Type
Flexible Wiring Duct
Mount Method
Mounting Holes
Cover Part Number
None
Measurement System
Metric
Wiring Duct Style
Flexible Wiring Duct

Description

The FL50X50LG Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Flexible polypropylene material without Adhesive, 1.97" x 1.9750.0 mm x 50.0 mm) and 19.7500 mm) long. Color Light Gray. 32 per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.