
Base Wiring Duct, Type G, Wide Slot, White, 1" x 1.5" x 1' (6-Pack), Adhesive
Mfr # G1X1.5WH6-A
Zoro # G807478467
product price: $47.59
/pk 6, $7.93/eaKey Features
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Overall Length
61 m
Measurement System
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1X1.5WH6-A
Zoro #
G807478467
UPC #
7498354697
Country of Origin
United States
Dimensions
Width
1.25 in
Height
1.62 in
Overall Length
61 m
Overall Width (In.)
1.25
Overall Length (ft.)
6
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Length (m)
1.8
Overall Height (In.)
1.62
Overall Width (mm)
32
Overall Height (mm)
41.1
Description
Slotted Duct, PVC, 1X15X6', ADH, WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.