Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1.5" x 1' (6-Pack), Adhesive

  • Mfr # G2X1.5LG6-A

  • Zoro # G007478519


product price: $45.49
/pk 6, $7.58/ea

Key Features

Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Wiring Duct Type
G
Slot Width (In.)
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2X1.5LG6-A
Zoro #
G007478519
UPC #
7498354684
Country of Origin
United States

Dimensions

Width
2.25 in
Height
1.62 in
Slot Width (In.)
0.31
Overall Height (In.)
1.62
Overall Length (ft.)
6
Overall Width (In.)
2.25
Slot Width (mm)
7.9
Overall Width (mm)
57.2
Overall Length (m)
1.8
Overall Height (mm)
41.1

Details

Color
Light Gray
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Wiring Duct Type
G
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Cover Part Number
C2LG6
Mount Method
Mounting Holes with Adhesive
Measurement System
Imperial
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Wiring Duct Style
Wide Slot Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct, PVC, 2X15X6', ADH, LGRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.