Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 0.75" x 1' (6-Pack), Adhesive

  • Mfr # G.75X.75LG6-A

  • Zoro # G907478503


product price: $34.99
/pk 6, $5.83/ea

Key Features

Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Overall Height (In.)
0.82
Slot Width (In.)
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G.75X.75LG6-A
Zoro #
G907478503
UPC #
7498363973
Country of Origin
United States

Dimensions

Width
0.92 in
Height
0.82 in
Overall Height (In.)
0.82
Slot Width (In.)
0.31
Overall Height (mm)
20.8
Overall Width (mm)
23.6
Overall Width (In.)
0.92
Overall Length (m)
1.8
Overall Length (ft.)
6
Slot Width (mm)
7.9

Details

Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Measurement System
Imperial
Wiring Duct Type
G
Flammability Rating
UL94 V-0
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Mount Method
Mounting Holes with Adhesive
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Cover Part Number
C.75LG6
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct, PVC, 75X75X6', ADH, LGRY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.