SLOTTED WIRING DUCT, 1.26" X 1.12" X 6', PVC BLK

  • Mfr # G1X1BL6

  • Zoro # G5764045


product price:  $36.35
/ea
Sold in multiples of 25 for $908.75

Key Features

Color
Black
Material
Lead-Free PVC
Width
1.26"
Height
1.12"
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1X1BL6
Zoro #
G5764045
UPC #
74983639144
Country of Origin
Unknown

Dimensions

Width
1.26"
Height
1.12"
Depth
72"
Overall Height (In.)
1.12
Overall Width (mm)
32
Slot Width (mm)
7.9
Overall Length (m)
1.8
Slot Width (In.)
0.31
Overall Length (ft.)
6
Overall Width (In.)
1.25
Overall Height (mm)
28.4
Fiber Duct H X W
1" X 1.5"

Details

Color
Black
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Product Type
Cable Routing
Wiring Duct Style
Wide Slot Wiring Duct
Wiring Duct Type
G
Measurement System
Imperial
Cover Part Number
C1BL6
Flammability Rating
UL94 V-0
Mount Method
Mounting Holes
Cable Manager Type
Cable Duct
Product Line
Panduct
Certifications & Standards
RoHS, CSA, UL94V-0, CE
Product Material
Polyvinyl Chloride (PVC)
Additional Information
Thickness: 0.06 inch, Finger Style: Wide Finger (General Purpose), Mounting Hole Spacing: On Centerline
Product Color
Black
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Type
Cable Routing / Wiring Duct
Components
Slotted Duct Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.