Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-Clip Fastener No Screw, 1"W Duct

  • Mfr # SNS1-C

  • Zoro # G2765140


product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns

Key Features

Color
Metallic
Material
Spring Steel
Width
1"
Application
Snap Clip Mounting Bracket
Product Type
Snap-Clip Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNS1-C
Zoro #
G2765140
UPC #
7498325241
Country of Origin
United States

Dimensions

Width
1"
Compatible Duct Width (mm)
25.4
Screw Size
#6-32 x 1/4 (User Supplied)
Compatible Duct Width (In.)
1

Details

Color
Metallic
Material
Spring Steel
Application
Snap Clip Mounting Bracket
Product Type
Snap-Clip Mounting Bracket
Flammability Rating
UL94 V-0
Compatible Duct Type
NE
Product Name
Panduct Wiring Duct
Cable Manager Type
Duct
Additional Information
Type NE Wiring Duct
Product Line
Panduct
Certifications & Standards
RoHS
Product Class
Wire Routing, Management & Protection

Description

Snap-Clip Fastener No Screw, 1"W Duct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.