Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-On Horizontal Sloped Communication

  • Mfr # T70FH4EI

  • Zoro # G004858482


product price: $10.39
/ea

Key Features

Color
Ivory
Number of Ports
4
Width
4.5 in
Material
PVC
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70FH4EI
Zoro #
G004858482
UPC #
7498378871
Country of Origin
United States

Dimensions

Width
4.5 in
Height
2.75 in
Overall Width
4.5
Overall Height
2.75
Overall Height (mm)
69.8
Overall Width (mm)
114.3
Overall Height (In.)
2.75
Overall Width (In.)
4.5

Details

Color
Ivory
Number of Ports
4
Material
PVC
Standards
UL5A Listed; CSA 22.2 No.62-93; RoHS Compliant
Type
Snap-On Sloped Mini-Com Faceplate
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
Outlet Orientation
Sloped
Product Type
Snap-On Sloped Mini-Com Faceplate
Gang Opening Type
Single Gang
Product Class
Wire Routing, Management & Protection
Product Color
Electric Ivory

Description

faceplate. Accepts four Panduit Mini-Com Modules (not included). No additional mounting hardware required, Electric Ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.