Zoro Homepage

Snap-On Vertical Sloped Communication Fa

  • Mfr # T70FV4EI

  • Zoro # G304858922


product price: $9.29
/ea

Key Features

Color
Ivory
Number of Ports
4
Width
2.75 in
Material
PVC
Type
Snap-On Sloped Mini-Com Faceplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70FV4EI
Zoro #
G304858922
UPC #
7498377778
Country of Origin
United States

Dimensions

Width
2.75 in
Height
4.5 in
Overall Width
2.75
Overall Height
4.5
Overall Length
5 m
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Width (mm)
69.8

Details

Color
Ivory
Number of Ports
4
Material
PVC
Type
Snap-On Sloped Mini-Com Faceplate
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
Standards
UL5A Listed; CSA 22.2 No.62-93; RoHS Compliant
Gang Opening Type
Single Gang
Outlet Orientation
Sloped
Product Type
Snap-On Sloped Mini-Com Faceplate
Product Class
Wire Routing, Management & Protection
Product Color
Electric Ivory

Description

Snap-on vertical sloped communication faceplate. Accepts four Panduit Mini-Com Modules (not included). No additional mounting hardware required, Electric Ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.