Zoro Homepage

Base Wiring Duct, Solid Hinged, Black, 1.5" x 3", No Mounting Holes, PK6

  • Mfr # HS1.5X3BL6NM

  • Zoro # G207478517


product price: $58.99
/pk 6, $9.83/ea

Key Features

Height
3.06in
Color
Black
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1.5X3BL6NM
Zoro #
G207478517
UPC #
7498312820
Country of Origin
United States

Dimensions

Height
3.06in

Details

Item
Base Wiring Duct
Color
Black
Includes
Base Only

Description

Solid Hinged Duct, PVC, 15X3X6', Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.